Specifications
Dimensions
- Bore Diameter1.9690 in
Details
- Bracket 1Clevis
- Mounting TypeClevis
- Product TypeStraight-Line Clamp Air Cylinders
- TypeClamp Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)