Motion
CKG1A50-100YLZ

SMC CORP OF AMERICA
CKG1A50-100YLZ

CKG1A50-100YLZ
MI ITEM #13731145
MFR #CKG1A50-100YLZ
Price$186.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKG1A50-100YLZ

CKG1A50-100YLZ
MI ITEM #13731145
MFR #CKG1A50-100YLZ

Mfr description
CKG1A50-100YLZ CLAMP CYLINDER CLAMP CYLI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$186.71/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Auto-Switch
    Yes
  • Body Option
    Compact and lightweight
  • Body Type
    Compact
  • Compact Cylinder Type
    Metric Compact
  • Cylinder Style
    Compact
  • Cylinder Suffix
    YLZ
  • Magnet
    With Magnet
  • Operating Pressure Range
    1 to 0.05 MPa
  • Options Included
    Auto-Switch Capabilities, Rod Attachments
  • Port Gender
    Female
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CK1
  • Special Applications
    Welding
  • Type
    Clamp Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)