Specifications
Dimensions
- Bore Diameter1.9690 in
Details
- Bracket 1Tie Rod
- Cylinder StyleTie-Rod
- Lock Starting Pressure0.05 MPa
- Lock TypeRod Lock
- Mounting TypeTie Rod
- Product TypeLocking Air Cylinders
- TypeTie-Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)