Motion
CLG1BA20-250-E

SMC CORP OF AMERICA
CLG1BA20-250-E

CLG1BA20-250-E
MI ITEM #13731173
MFR #CLG1BA20-250-E
Price$379.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLG1BA20-250-E

CLG1BA20-250-E
MI ITEM #13731173
MFR #CLG1BA20-250-E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$379.30/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Clean Series
    No
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    E
  • Lock Starting Pressure
    0.25 MPa
  • Lock Type
    Spring Lock Exhaust Lock
  • Mounting Type
    Basic
  • Operating Pressure Range
    1 to 0.08 MPa
  • Options Included
    Spring Lock (Exhaust Lock)
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Safety Options
    Fine Lock
  • Series
    CLG1
  • Special Applications
    Fine Lock
  • Type
    Round Body

Overview

Mfr description
CLG1BA20-250-E CLG1, FINE LOCK CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought