Specifications
Dimensions
- Bore Diameter32 mm
Details
- ActuationDouble Acting
- Auto-SwitchNo
- Body OptionCompact Body
- Body TypeCompact
- Compact Cylinder TypeMetric Compact
- Cushion TypeStandard
- Cylinder StyleCompact
- Cylinder SuffixTN-75D-B
- Lock TypeRod Lock
- Locking PositionAny Position
- Operating Pressure Range1 to 0.2 MPa
- Options IncludedStandard
- Piston ActionDouble-Acting
- Port GenderFemale
- Port Thread StandardNPT
- Product TypeCompact Air Cylinders
- Rod TypeSingle Rod
- Safety OptionsRod Lock
- SeriesCLQ
- TypeCompact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)