Motion
CLQA50TN-35D-B

SMC CORP OF AMERICA
CLQA50TN-35D-B

CLQA50TN-35D-B
Mi Item #13731186
MFR #CLQA50TN-35D-B
Price$297.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLQA50TN-35D-B

CLQA50TN-35D-B
Mi Item #13731186
MFR #CLQA50TN-35D-B

Mfr description
CLQA50TN-35D-B CYL, COMPACT WITH LOCK CO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$297.24/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Both Ends Tapped
  • Compact Cylinder Type
    Metric Compact
  • Cushion Type
    Standard
  • Cylinder Style
    Compact
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Mounting Type
    Both Ends Tapped
  • Operating Pressure Range
    1 to 0.2 MPa
  • Options Included
    Standard
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Safety Options
    Rod Lock
  • Series
    CLQ
  • Stroke Adjuster Type
    Non-Adjustable
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)