Motion
CLQB32TN-50D-F

SMC CORP OF AMERICA
CLQB32TN-50D-F

32 mm Bore, 50 mm Stroke, Through Hole Mount
Mi Item #13731188
MFR #CLQB32TN-50D-F
Price$241.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLQB32TN-50D-F

32 mm Bore, 50 mm Stroke, Through Hole Mount
Mi Item #13731188
MFR #CLQB32TN-50D-F

Mfr description
CLQB32TN-50D-F CYL, COMPACT WITH LOCK CO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$241.92/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke
    50 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Through Hole
  • Product Type
    Compact Air Cylinders
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)