Motion
CLQD40TN-75D-B

SMC CORP OF AMERICA
CLQD40TN-75D-B

CLQD40TN-75D-B
Mi Item #13731194
MFR #CLQD40TN-75D-B
Price$311.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLQD40TN-75D-B

CLQD40TN-75D-B
Mi Item #13731194
MFR #CLQD40TN-75D-B

Mfr description
CLQD40TN-75D-B CYL, COMPACT WITH LOCK CO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$311.73/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Metric Compact
  • Cushion Type
    No Cushion
  • Cylinder Style
    Compact
  • Cylinder Suffix
    TN-75D-B
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Mounting Type
    Through Hole
  • Operating Pressure Range
    1 to 0.2 MPa
  • Options Included
    Retracting Stroke Lock, Standard Body Option
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Safety Options
    Rod Lock
  • Series
    CLQ
  • Special Applications
    Position Holding
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)