Motion
CLSB250-1000-D

SMC CORP OF AMERICA
CLSB250-1000-D

CLSB250-1000-D
Mi Item #13731204
MFR #CLSB250-1000-D
Price$7,499.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLSB250-1000-D

CLSB250-1000-D
Mi Item #13731204
MFR #CLSB250-1000-D

Mfr description
CLSB250-1000-D CLS CYLINDER TIE ROD CYLI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,499.98/each

Specifications

Dimensions

  • Bore Diameter  
    9.8430 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Cushion at Both End
  • Auto-Switch
    No
  • Body Material
    Steel
  • Body Option
    Large Bore
  • Body Type
    Large Bore
  • Bracket 1
    Standard
  • Clean Series
    No
  • Cushion Type
    Cushion at Both Ends
  • Cylinder Style
    Large Bore Locking Actuator
  • Cylinder Suffix
    D
  • Locking Position
    Any Position
  • Mounting Type
    Standard
  • Operating Pressure Range
    0.97 to 0.08 MPa
  • Options Included
    Cushion At Both Ends, Lock Unit Built-In Magnet
  • Piston Action
    Double-Acting
  • Port Thread Standard
    Rc
  • Product Type
    Locking Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Safety Options
    Fail safe construction
  • Series
    CLS
  • Special Applications
    Drop prevention
  • Type
    Large Bore Locking Actuator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)