Motion
CLSDF125TN-305

SMC CORP OF AMERICA
CLSDF125TN-305

CLSDF125TN-305
Mi Item #13731207
MFR #CLSDF125TN-305
Price$1,762.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLSDF125TN-305

CLSDF125TN-305
Mi Item #13731207
MFR #CLSDF125TN-305

Mfr description
CLSDF125TN-305 CLS CYLINDER TIE ROD CYLI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,762.31/each

Specifications

Dimensions

  • Bore Diameter  
    125 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Tie-Rod
  • Bracket 1
    Tie Rod
  • Cylinder Style
    Tie-Rod
  • Lock Type
    Rod Lock
  • Mounting Type
    Tie Rod
  • Product Type
    Locking Air Cylinders
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)