Motion
CLSG180-600N-D

SMC CORP OF AMERICA
CLSG180-600N-D

CLSG180-600N-D
MI ITEM #13731210
MFR #CLSG180-600N-D
Price$3,887.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLSG180-600N-D

CLSG180-600N-D
MI ITEM #13731210
MFR #CLSG180-600N-D

Mfr description
CLSG180-600N-D CLS CYLINDER TIE ROD CYLI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,887.91/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Non Cushioned
  • Auto-Switch
    Yes
  • Body Material
    Steel
  • Bracket 1
    Rear Flange
  • Cushion Type
    No Cushion
  • Cylinder Style
    Locking Cylinder
  • Cylinder Suffix
    N-D
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Magnet
    Built-in
  • Mounting Type
    Rear Flange
  • Operating Pressure Range
    0.97 to 0.08 MPa
  • Options Included
    Without Cushion
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Locking Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Safety Options
    Rod Lock
  • Series
    CLS
  • Special Applications
    Intermediate and emergency stop and drop prevention
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Locking Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)