Motion
CM2B40-75Z-XB7

SMC CORP OF AMERICA
CM2B40-75Z-XB7

CM2B40-75Z-XB7
Mi Item #13731230
MFR #CM2B40-75Z-XB7
Price$148.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CM2B40-75Z-XB7

CM2B40-75Z-XB7
Mi Item #13731230
MFR #CM2B40-75Z-XB7

Mfr description
CM2B40-75Z-XB7 CYLINDER, AIR ROUND BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.77/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Rod Size / Thread
    Male Rod Thread

Details

  • Actuation
    Double Acting
  • Body Material
    Stainless Steel
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    XB7
  • Mounting Type
    Basic
  • Operating Temperature Range
    -40 to 70 °C, -40 to 158 °F
  • Options Included
    Low Temperature (Xb7)
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod End Thread
    Male Rod Thread
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CM2-Z
  • Special Applications
    Low Temperature
  • Type
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)