Specifications
Dimensions
- Bore Diameter32 mm
Details
- ActuationDouble Acting
- Bracket 1Front Flange
- Cylinder StyleRound Body
- Cylinder SuffixXC5
- Mounting TypeFront Flange
- Piston ActionDouble-Acting
- Product TypeRound Body Non-Repairable Air Cylinders
- SeriesCM2
- TypeRound Body
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)