Overview
Mfr description
CM2XU20TN-300Z CYLINDER, AIR ROUND BODY
Specifications
- Bore Diameter
- Stroke300 mm
- Manufacturer Product Page
- Manufacturer Catalog
- Mounting TypeRod Trunnion
- SeriesCM2
- Product TypeRound Body Non-Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data