Motion
CM2YB25TN-150Z

SMC CORP OF AMERICA
CM2YB25TN-150Z

CM2YB25TN-150Z
Mi Item #13731271
MFR #CM2YB25TN-150Z
Price$75.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CM2YB25TN-150Z

CM2YB25TN-150Z
Mi Item #13731271
MFR #CM2YB25TN-150Z

Mfr description
CM2YB25TN-150Z CYLINDER, AIR ROUND BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.08/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Material
    Stainless Steel
  • Bracket 1
    Double-Side Bossed
  • Cylinder Style
    Round Body
  • Magnet
    Without Magnet
  • Mounting Type
    Double-Side Bossed
  • Piston Action
    Double-Acting
  • Port Thread Standard
    NPT
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)