Motion
CM2YB32TN-150Z

SMC CORP OF AMERICA
CM2YB32TN-150Z

CM2YB32TN-150Z
Mi Item #13731273
MFR #CM2YB32TN-150Z
Price$81.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CM2YB32TN-150Z

CM2YB32TN-150Z
Mi Item #13731273
MFR #CM2YB32TN-150Z

Mfr description
CM2YB32TN-150Z CYLINDER, AIR ROUND BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.87/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Lead Wire Length
    0.50 m
  • Overall Width
    1.2600 in, 32 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Material
    Stainless Steel
  • Body Option
    Smooth Body
  • Body Type
    Round Body
  • Bracket 1
    Double-Side Bossed
  • Clean Series
    No
  • Cushion Type
    No Cushion
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    Z
  • Lead Wire Prewire Connector
    No Connector
  • Lock Type
    No Lock
  • Mounting Type
    Double-Side Bossed
  • Options Included
    Smooth Acting, Transparent Auto Switch Bracket
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod End Thread
    Male Rod End
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CM2
  • Special Applications
    Low speed or low pressure applications
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)