Motion
CM2YC25-150Z-W

SMC CORP OF AMERICA
CM2YC25-150Z-W

CM2YC25-150Z-W
Mi Item #13731274
MFR #CM2YC25-150Z-W
Price$105.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CM2YC25-150Z-W

CM2YC25-150Z-W
Mi Item #13731274
MFR #CM2YC25-150Z-W

Mfr description
CM2YC25-150Z-W CYLINDER, AIR ROUND BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.32/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Rod Size / Thread
    Male Rod End

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Smooth Body
  • Body Type
    Round Body
  • Bracket 1
    Single Clevis
  • Bracket 2
    Double Knuckle Joint
  • Cushion Type
    No Cushion
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    Z-W
  • Mounting Type
    Single Clevis
  • Options Included
    Double Knuckle Joint, Smooth Acting
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod End Bracket
    Double Knuckle Joint
  • Rod End Thread
    Male Rod End
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CM2
  • Special Applications
    Low speed or low pressure applications
  • Suffix For Stroke
    Z
  • Type
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)