Motion
CNGUA40TN-50-D

SMC CORP OF AMERICA
CNGUA40TN-50-D

CNGUA40TN-50-D
Mi Item #13731284
MFR #CNGUA40TN-50-D
Price$413.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CNGUA40TN-50-D

CNGUA40TN-50-D
Mi Item #13731284
MFR #CNGUA40TN-50-D

Mfr description
CNGUA40TN-50-D CNG, CYLINDER WITH LOCK R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$413.29/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Material
    Aluminum
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Front Trunnion
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    D
  • Lock Type
    Rod Lock
  • Mounting Type
    Front Trunnion
  • Operating Pressure Range
    1 to 0.08 MPa
  • Options Included
    Air Cushion, Npt Port Thread
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Safety Options
    Rod Lock
  • Series
    CNG
  • Special Applications
    Position Holding
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)