Motion
CNSB125-400N-D

SMC CORP OF AMERICA
CNSB125-400N-D

CNSB125-400N-D
Mi Item #13731285
MFR #CNSB125-400N-D
Price$2,010.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CNSB125-400N-D

CNSB125-400N-D
Mi Item #13731285
MFR #CNSB125-400N-D

Mfr description
CNSB125-400N-D POWER LOCK CYLINDER TIE R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,010.22/each

Specifications

Dimensions

  • Bore Diameter  
    125 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Non Cushioned
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Single Rod
  • Bracket 1
    Basic
  • Cushion Type
    No Cushion
  • Cylinder Style
    Locking Cylinder
  • Cylinder Suffix
    N-D
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Magnet
    Without Magnet
  • Mounting Type
    Basic
  • Operating Pressure Range
    0.97 to 0.08 MPa
  • Options Included
    Double Acting, No Cushions, Single Rod
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Locking Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Safety Options
    Rod Lock
  • Series
    CNS
  • Special Applications
    Drop prevention
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Locking Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)