Motion
CP96KDB80-50CW

SMC CORP OF AMERICA
CP96KDB80-50CW

CP96KDB80-50CW
MI ITEM #13731297
MFR #CP96KDB80-50CW
Price$385.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CP96KDB80-50CW

CP96KDB80-50CW
MI ITEM #13731297
MFR #CP96KDB80-50CW

Mfr description
CP96KDB80-50CW CYLINDER, TIE ROD TIE ROD
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$385.99/each

Specifications

Dimensions

  • Bore Diameter
    80 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Profile tube design
  • Body Type
    ISO 15552
  • Bracket 1
    W/O Bracket
  • Compact Cylinder Type
    Non-Rotating
  • Cylinder Style
    ISO 15552
  • Cylinder Suffix
    CW
  • Cylinder Type
    ISO
  • Magnet
    Built-in
  • Mounting Type
    Basic, W/O Bracket
  • Options Included
    Auto Switch Capable, Double Rod, Non-Rotating Rod
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Double Rod
  • Series
    CP96
  • Special Applications
    Non-Rotating
  • Type
    Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)