Specifications
Dimensions
- Bore Diameter80 mm
Details
- Body OptionProfile Barrel
- Body TypeTie-Rod
- Lock TypeCylinder With Lock
- Product TypeTie Rod Air Cylinders
- SeriesC96
- TypeTie-Rod
Overview
Mfr description
CP96NDB80-180C CYLINDER WITH LOCK, TIE R