Motion
CP96NDG63-600C

SMC CORP OF AMERICA
CP96NDG63-600C

CP96NDG63-600C
MI ITEM #13731304
MFR #CP96NDG63-600C
Price$717.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CP96NDG63-600C

CP96NDG63-600C
MI ITEM #13731304
MFR #CP96NDG63-600C

Mfr description
CP96NDG63-600C CYLINDER, TIE ROD LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$717.26/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Head Side Flange
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    C
  • Lock Type
    Rod Lock
  • Made to Order
    No
  • Magnet
    Built-in Magnet
  • Mounting Type
    Head Side Flange
  • Options Included
    Built-In Magnet, Head Side Flange, With Lock Unit
  • Piston Action
    Double-Acting
  • Pivot Bracket
    No Bracket Bracket
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Safety Options
    Rod Lock
  • Series
    CP96N Rod Locking Actuator
  • Special Applications
    Position Holding
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)