Specifications
Dimensions
- Bore Diameter63 mm
Details
- ActuationDouble Acting
- Adjuster OptionAdjuster Option
- Body OptionTie-Rod
- Body TypeTie-Rod
- Bracket 1Tie Rod
- Cushion TypeEnd of Stroke Cushioning
- Cylinder StyleTie-Rod
- Mounting TypeTie Rod
- Piston ActionDouble-Acting
- Product TypeTie Rod Air Cylinders
- SeriesCP96
- TypeTie-Rod
Overview
Mfr description
CP96SDB63-665C CYLINDER, TIE ROD TIE ROD