Specifications
Dimensions
- Bore Diameter80 mm
Details
- ActuationDouble Acting
- Adjuster OptionEnd of Stroke Cushioning
- Body OptionTie-Rod
- Body TypeTie-Rod
- Bracket 1Tie-Rod
- Cushion TypeEnd of Stroke Cushioning
- Cylinder StyleTie-Rod
- Mounting TypeTie-Rod
- Piston ActionDouble-Acting
- Product TypeTie Rod Air Cylinders
- SeriesCP96
- TypeTie-Rod
Overview
Mfr description
CP96SDB80-835C CYLINDER, TIE ROD TIE ROD