Specifications
Dimensions
- Bore Diameter63 mm
Details
- ActuationDouble Acting
- Adjuster OptionAdjustable Cushion Both End
- Body OptionProfile Barrel
- Body TypeTie-Rod
- Cushion TypeAdjustable at Both Ends
- Cylinder StyleTie-Rod
- Piston ActionDouble-Acting
- Product TypeTie Rod Air Cylinders
- Rod TypeSingle Rod
- SeriesCP96
- TypeTie-Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)