Specifications
Dimensions
- Bore Diameter63 mm
Details
- ActuationDouble Acting
- Body MaterialAluminum
- Bracket 1Basic
- Compact Cylinder TypeCQ2
- Cylinder StyleCompact
- Mounting TypeBasic
- Piston ActionSingle Rod
- Product TypeCompact Air Cylinders
- SeriesCQ2
- TypeCompact
Help us improve this product