Motion
CQ2B20-40D-XC6

SMC CORP OF AMERICA
CQ2B20-40D-XC6

CQ2B20-40D-XC6
Mi Item #13731359
MFR #CQ2B20-40D-XC6
Price$35.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2B20-40D-XC6

CQ2B20-40D-XC6
Mi Item #13731359
MFR #CQ2B20-40D-XC6

Mfr description
CQ2B20-40D-XC6 COMPACT CYLINDER, CQ2 COM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.15/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Standard
  • Clean Series
    No
  • Compact Cylinder Type
    CQ2
  • Cushion Type
    No Cushion
  • Cylinder Style
    Compact
  • Cylinder Suffix
    XC6
  • Lock Type
    No Lock
  • Mounting Type
    Standard
  • Options Included
    Stainless Steel Rod
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Special Applications
    Corrosion Resistant
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)