Specifications
Dimensions
- Bore Diameter20 mm
Details
- ActuationDouble Acting
- Body OptionCompact Body
- Body TypeCompact
- Bracket 1Through Hole
- Compact Cylinder TypeCQ2
- Cylinder StyleCompact
- Mounting TypeThrough Hole
- Piston ActionSingle Rod
- Product TypeCompact Air Cylinders
- Rod TypeSingle Rod
- SeriesCQ2
- TypeCompact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)