Specifications
Dimensions
- Bore Diameter1.0000 in
Details
- ActuationDouble Acting
- Auto-SwitchNo
- Body OptionCompact Body
- Body TypeCompact
- Bracket 1Through Hole
- Clean SeriesNo
- Compact Cylinder TypeCQ2
- Cushion TypeNo Cushion
- Cylinder StyleCompact
- Cylinder SuffixXC4
- Lock TypeNo Lock
- Mounting TypeThrough Hole
- Options IncludedXc4 (Heavy Duty Scraper)
- Piston ActionDouble-Acting
- Port GenderFemale
- Product TypeCompact Air Cylinders
- Rod GenderFemale
- Rod TypeSingle Rod
- SeriesCQ2
- Special ApplicationsDusty environments
- Stroke Adjuster TypeNo Adjuster
- TypeCompact
Overview
Mfr description
CQ2B25-25D-XC4 COMPACT CYLINDER, CQ2 COM