Motion
CQ2B32-10DMZ-L

SMC CORP OF AMERICA
CQ2B32-10DMZ-L

CQ2B32-10DMZ-L
MI ITEM #13731365
MFR #CQ2B32-10DMZ-L
Price$51.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2B32-10DMZ-L

CQ2B32-10DMZ-L
MI ITEM #13731365
MFR #CQ2B32-10DMZ-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$51.86/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Rod Size / Thread
    Male

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Clean Series
    No
  • Compact Cylinder Type
    CQ2
  • Cushion Type
    No Cushion
  • Cylinder Style
    Compact
  • Cylinder Suffix
    M-Z-L
  • Lock Type
    No Lock
  • Mounting Bolts
    Shipped Together
  • Mounting Type
    Through Hole
  • Options Included
    Auto Switch Mounting Grooves, Mounting Bolt Shipped Together, Rod End Male Thread
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Pivot Bracket
    Not Included
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Rod End Thread
    Male Thread
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact

Overview

Mfr description
CQ2B32-10DMZ-L COMPACT CYLINDER, CQ2-Z C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought