Specifications
Dimensions
- Bore Diameter1.9690 in
Details
- ActuationDouble Acting
- Auto-SwitchNo
- Body TypeCompact
- Bracket 1Standard
- Cylinder StyleCompact
- MagnetWithout Magnet
- Mounting BoltsShipped Together
- Mounting TypeStandard
- Piston ActionDouble-Acting
- Port Thread StandardRc
- Product TypeCompact Air Cylinders
- Rod TypeSingle Rod
- SeriesCQ2
- TypeCompact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)