Motion
CQ2B63-75DCZ-L

SMC CORP OF AMERICA
CQ2B63-75DCZ-L

CQ2B63-75DCZ-L
Mi Item #13731373
MFR #CQ2B63-75DCZ-L
Price$114.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2B63-75DCZ-L

CQ2B63-75DCZ-L
Mi Item #13731373
MFR #CQ2B63-75DCZ-L

Mfr description
CQ2B63-75DCZ-L COMPACT CYLINDER, CQ2-Z C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.32/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Rod Size / Thread
    Rod End Female Thread

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Clean Series
    No
  • Compact Cylinder Type
    CQ2
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DCZ-L
  • Lock Type
    No Lock
  • Mounting Bolts
    Shipped Together
  • Mounting Type
    Through Hole
  • Options Included
    Auto Switch Mounting Grooves, Mounting Bolt Shipped Together, Rubber Bumper
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Rod End Thread
    Rod End Female Thread
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)