Motion
CQ2D40-30DMZ-W

SMC CORP OF AMERICA
CQ2D40-30DMZ-W

CQ2D40-30DMZ-W
Mi Item #13731383
MFR #CQ2D40-30DMZ-W
Price$86.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2D40-30DMZ-W

CQ2D40-30DMZ-W
Mi Item #13731383
MFR #CQ2D40-30DMZ-W

Mfr description
CQ2D40-30DMZ-W COMPACT CYLINDER, CQ2-Z C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.70/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Double Clevis
  • Compact Cylinder Type
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DMZ-W
  • Magnet
    With Magnet
  • Mounting Type
    Double Clevis
  • Options Included
    Auto Switch Mounting Grooves, Double Knuckle Joint, Rod End Male Thread
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Rod End Bracket
    Double Knuckle Joint
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)