Motion
CQ2G25-50D-XB6

SMC CORP OF AMERICA
CQ2G25-50D-XB6

CQ2G25-50D-XB6
MI ITEM #13731395
MFR #CQ2G25-50D-XB6
Price$61.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2G25-50D-XB6

CQ2G25-50D-XB6
MI ITEM #13731395
MFR #CQ2G25-50D-XB6

Mfr description
CQ2G25-50D-XB6 COMPACT CYLINDER, CQ2 COM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.95/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Head Flange
  • Clean Series
    No
  • Compact Cylinder Type
    CQ2
  • Cushion Type
    No Cushion
  • Cylinder Style
    Compact
  • Cylinder Suffix
    XB6
  • Made to Order
    No
  • Magnet
    Without Magnet
  • Mounting Type
    Head Flange
  • Operating Temperature Range
    -10 to 150 °C, 14 to 302 °F
  • Options Included
    Head Flange Mounting, Heat Resistant
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Special Applications
    High Temperature
  • Type
    Compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)