Motion
CQ2KA50TF-40DZ

SMC CORP OF AMERICA
CQ2KA50TF-40DZ

CQ2KA50TF-40DZ
Mi Item #13731399
MFR #CQ2KA50TF-40DZ
Price$79.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2KA50TF-40DZ

CQ2KA50TF-40DZ
Mi Item #13731399
MFR #CQ2KA50TF-40DZ

Mfr description
CQ2KA50TF-40DZ COMPACT CYLINDER, CQ2-Z C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.70/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Non-Rotating
  • Body Type
    Compact
  • Bracket 1
    Both Ends Tapped
  • Compact Cylinder Type
    CQ2
  • Cushion Type
    No Cushion
  • Cylinder Style
    Compact
  • Cylinder Suffix
    TF-40DZ
  • Guide Type
    Non-Rotating
  • Made to Order
    No
  • Mounting Type
    Both Ends Tapped
  • Options Included
    Auto Switch Capable, Non-Rotating
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)