Motion
CQ2KWF40-10DMZ

SMC CORP OF AMERICA
CQ2KWF40-10DMZ

CQ2KWF40-10DMZ
MI ITEM #13731404
MFR #CQ2KWF40-10DMZ
Price$95.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2KWF40-10DMZ

CQ2KWF40-10DMZ
MI ITEM #13731404
MFR #CQ2KWF40-10DMZ

Mfr description
CQ2KWF40-10DMZ COMPACT CYLINDER, CQ2-Z C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.55/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Rod Size / Thread
    Rod End Male Thread

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Non-Rotating | Auto Switch Mounting Grooves
  • Body Type
    Compact
  • Bracket 1
    Front Flange
  • Compact Cylinder Type
    CQ2
  • Cushion Type
    No Cushion
  • Cylinder Style
    Compact
  • Cylinder Suffix
    F40-10DMZ
  • Guide Type
    Non-Rotating
  • Lock Type
    No Lock
  • Magnet
    Built-in
  • Mounting Type
    Front Flange
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Auto Switch Mounting Grooves, Magnet, Rod End Male Thread
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Rod End Thread
    Rod End Male Thread
  • Rod Gender
    Male
  • Rod Type
    Non-Rotating
  • Series
    CQ2
  • Special Applications
    Non-Rotating
  • Type
    Compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)