Motion
CQ2L40TNR-15DZ

SMC CORP OF AMERICA
CQ2L40TNR-15DZ

CQ2L40TNR-15DZ
Mi Item #13731413
MFR #CQ2L40TNR-15DZ
Price$88.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2L40TNR-15DZ

CQ2L40TNR-15DZ
Mi Item #13731413
MFR #CQ2L40TNR-15DZ

Mfr description
CQ2L40TNR-15DZ COMPACT CYLINDER, CQ2-Z C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.55/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Foot
  • Compact Cylinder Type
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    R-Z
  • Lock Type
    No Lock
  • Mounting Type
    Foot
  • Options Included
    Auto Switch Mounting Grooves, Water Resistant Seal
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Special Applications
    Water Resistant
  • Stroke Adjuster Type
    Non-Adjustable
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)