Motion
CQ2WB32TN-25DZ

SMC CORP OF AMERICA
CQ2WB32TN-25DZ

CQ2WB32TN-25DZ
Mi Item #13731429
MFR #CQ2WB32TN-25DZ
Price$57.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2WB32TN-25DZ

CQ2WB32TN-25DZ
Mi Item #13731429
MFR #CQ2WB32TN-25DZ

Mfr description
CQ2WB32TN-25DZ COMPACT CYLINDER, CQ2-Z C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.86/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Overall Height
    1.2600 in, 32 mm
  • Overall Width
    1.2600 in, 32 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Option
    Double End Rod
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    CQ2
  • Cushion Type
    No Cushion
  • Cylinder Style
    Compact
  • Cylinder Suffix
    TN-25DZ
  • Lock Type
    No Lock
  • Mounting Type
    Through Hole
  • Options Included
    Auto Switch Mounting Grooves, Double Rod End
  • Piston Action
    Double Rod
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Double Rod
  • Series
    CQ2
  • Stroke Adjuster Type
    Non-Adjustable
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)