Motion
CQ2WF63-50DCMZ

SMC CORP OF AMERICA
CQ2WF63-50DCMZ

CQ2WF63-50DCMZ
Mi Item #13731432
MFR #CQ2WF63-50DCMZ
Price$154.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2WF63-50DCMZ

CQ2WF63-50DCMZ
Mi Item #13731432
MFR #CQ2WF63-50DCMZ

Mfr description
CQ2WF63-50DCMZ COMPACT CYLINDER, CQ2-Z C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.30/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Compact
  • Bracket 1
    Front Flange
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Compact
  • Magnet
    Without Magnet
  • Mounting Type
    Front Flange
  • Piston Action
    Double Rod
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Double Rod
  • Series
    CQ2
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)