Motion
CQSB20-15D-XB6

SMC CORP OF AMERICA
CQSB20-15D-XB6

CQSB20-15D-XB6
Mi Item #13731441
MFR #CQSB20-15D-XB6
Price$40.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQSB20-15D-XB6

CQSB20-15D-XB6
Mi Item #13731441
MFR #CQSB20-15D-XB6

Mfr description
CQSB20-15D-XB6 CYLINDER, COMPACT COMPACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.35/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Actuation
    Double Acting
  • Body Material
    Aluminum
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Cylinder Style
    Compact
  • Cylinder Suffix
    XB6
  • Mounting Type
    Through Hole
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQS
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)