Specifications
Dimensions
- Body Size30 mm
- Port 1 Size/TypeSide Ported
- Port 2 Size/TypeSide Ported
Details
- Actuator TypeSingle Vane
- Angle of Rotation180 °
- MagnetNo
- Standards MetRoHS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)