Motion
CS1D300TN-350N

SMC CORP OF AMERICA
CS1D300TN-350N

CS1D300TN-350N
Mi Item #13731470
MFR #CS1D300TN-350N
Price$2,515.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CS1D300TN-350N

CS1D300TN-350N
Mi Item #13731470
MFR #CS1D300TN-350N

Mfr description
CS1D300TN-350N CS1 CYLINDER TIE ROD CYLI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,515.32/each

Specifications

Dimensions

  • Bore Diameter
    11.8110 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    No
  • Body Material
    Steel
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Double Clevis
  • Cushion Type
    Adjustable at Both Ends
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    N
  • Magnet
    Without Magnet
  • Mounting Type
    Double Clevis
  • Options Included
    Adjustable Cushions Both Ends, Non-Lube Service
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Series
    CS1
  • Special Applications
    Non-Lube Service
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)