Motion
CS1DN200TN-400

SMC CORP OF AMERICA
CS1DN200TN-400

CS1DN200TN-400
MI ITEM #13731479
MFR #CS1DN200TN-400
Price$1,374.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CS1DN200TN-400

CS1DN200TN-400
MI ITEM #13731479
MFR #CS1DN200TN-400

Mfr description
CS1DN200TN-400 CS1 CYLINDER TIE ROD CYLI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,374.53/each

Specifications

Dimensions

  • Bore Diameter
    7.8740 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Center Trunnion
  • Cushion Type
    Adjustable at Both Ends
  • Cylinder Style
    Tie-Rod
  • Mounting Type
    Center Trunnion
  • Piston Action
    Double-Acting
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CS1
  • Type
    Tie-Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)