Specifications
Dimensions
- Bore Diameter160 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Body TypeTie-Rod
- Bracket 1Head End Rectangular Flange
- Cushion TypeAir Cushion
- Cylinder StyleTie-Rod
- Cylinder SuffixXC8
- Mounting TypeHead End Rectangular Flange
- Piston ActionDouble-Acting
- Product TypeTie Rod Air Cylinders
- SeriesCS1
- Suffix For Stroke-XC8
- TypeTie-Rod
Overview
Mfr description
CS1F160-7B-XC8 CS1 CYLINDER TIE ROD CYLI