Specifications
Dimensions
- Bore Diameter11.8110 in
Details
- ActuationDouble Acting
- Adjuster OptionAdjustable Cushion Both End
- Auto-SwitchYes
- Cushion TypeAdjustable Air
- Piston ActionDouble-Acting
- Product TypeTie Rod Air Cylinders
- SeriesCS1
- TypeTie-Rod