Motion
CS1LN180-1000J

SMC CORP OF AMERICA
CS1LN180-1000J

CS1LN180-1000J
MI ITEM #13731503
MFR #CS1LN180-1000J
Price$2,065.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CS1LN180-1000J

CS1LN180-1000J
MI ITEM #13731503
MFR #CS1LN180-1000J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,065.67/each

Specifications

Dimensions

  • Bore Diameter
    180 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    No
  • Body Material
    Steel
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Foot
  • Clean Series
    No
  • Cushion Type
    Adjustable at Both Ends
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    J
  • Lock Type
    No Lock
  • Mounting Type
    Foot
  • Options Included
    Adjustable Cushions Both Sides, Nylon Tarpaulin Rod Boot
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CS1
  • Special Applications
    Non-Lube Service
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Tie-Rod

Overview

Mfr description
CS1LN180-1000J CS1 CYLINDER TIE ROD CYLI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought