Specifications
Dimensions
- Bore Diameter7.8740 in
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Bracket 1Tie Rod Cylinder
- Cushion TypeCushion for noise damping
- Cylinder StyleTie-Rod
- Mounting TypeTie Rod Cylinder
- Piston ActionSingle Rod | Non-Lube Type
- Product TypeTie Rod Air Cylinders
- Rod TypeSingle Rod
- TypeTie-Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)