Motion
CUK16-50D-XC34

SMC CORP OF AMERICA
CUK16-50D-XC34

CUK16-50D-XC34
Mi Item #13731522
MFR #CUK16-50D-XC34
Price$62.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CUK16-50D-XC34

CUK16-50D-XC34
Mi Item #13731522
MFR #CUK16-50D-XC34

Mfr description
CUK16-50D-XC34 CYL, FREE MOUNT, NON-ROTA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.11/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Non-Rotating
  • Body Type
    Compact
  • Bracket 1
    Free
  • Compact Cylinder Type
    Non-Rotating
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Compact
  • Cylinder Suffix
    XC34
  • Mounting Type
    Free
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Non-Rotating
  • Series
    CU
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)