Motion
CVQB32-15-5MRP

SMC CORP OF AMERICA
CVQB32-15-5MRP

CVQB32-15-5MRP
Mi Item #13731525
MFR #CVQB32-15-5MRP
Price$125.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CVQB32-15-5MRP

CVQB32-15-5MRP
Mi Item #13731525
MFR #CVQB32-15-5MRP

Mfr description
CVQB32-15-5MRP COMPACT CYLINDER WITH SOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.02/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Overall Height
    1.2600 in, 32 mm
  • Overall Width
    1.2600 in, 32 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Metric Compact
  • Cylinder Style
    Compact
  • Cylinder Suffix
    B32-15-5MRP
  • Lead Wire Prewire Connector
    No Connector
  • Lock Type
    No Lock
  • Magnet
    Without Magnet
  • Mounting Type
    Through Hole
  • Options Included
    Axial Piping, Rod End Male Thread
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Pivot Bracket
    No Bracket
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Rod Boot
    No
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Safety Options
    Manual Override
  • Series
    CVQ
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)