Motion
CVQB40-75M-5MZ

SMC CORP OF AMERICA
CVQB40-75M-5MZ

CVQB40-75M-5MZ
Mi Item #13731526
MFR #CVQB40-75M-5MZ
Price$136.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CVQB40-75M-5MZ

CVQB40-75M-5MZ
Mi Item #13731526
MFR #CVQB40-75M-5MZ

Mfr description
CVQB40-75M-5MZ COMPACT CYLINDER WITH SOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.77/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Overall Height
    1.5750 in, 40 mm
  • Overall Width
    1.5750 in, 40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Metric Compact
  • Cylinder Style
    Compact
  • Cylinder Suffix
    B40-75M-5MZ
  • Lock Type
    No Lock
  • Magnet
    Without Magnet
  • Mounting Type
    Through Hole
  • Options Included
    Light, Rod End Male Thread, Surge Voltage Suppressor
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Pivot Bracket
    Not Included
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Rod Boot
    No
  • Rod Gender
    Male
  • Rod Thread Standard
    Metric
  • Rod Type
    Single Rod
  • Safety Options
    Light/Surge Voltage Suppressor
  • Series
    CVQ
  • Special Applications
    Space Saving
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)